Motion
415 TOP HIGH MM KIT

BROWNING
415 TOP HIGH MM KIT

PK9803 Speed Reducer Motor Mount Kit - 415 Reducer Size
Mi Item #04061766
MFR #415 TOP HIGH MM KIT
Price$13,107.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
415 TOP HIGH MM KIT

PK9803 Speed Reducer Motor Mount Kit - 415 Reducer Size
Mi Item #04061766
MFR #415 TOP HIGH MM KIT

Mfr description
415 TOP MM KIT
  • All steel construction, adjustable motor base Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,107.81/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:12
  • Manufacturer Reducer Size
    415
  • Motor Base Overall Length
    27.0000 in
  • Motor Base Overall Width
    32.5000 in
  • Motor Base To Output Center
    13.34 to 18.53 in
  • NEMA Frame Sizes
    213T to 447T
  • Weight
    332.00 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    415 TOP HIGH MM KIT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460583853
  • Material
    Steel
  • Mount Component Type
    Motor Mount Kit
  • Mounting Configuration
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)