Motion
MMS608H

BROWNING
MMS608H

PM9200 Speed Reducer Motor Mount Kit - 608 Reducer Size
Mi Item #04061769
MFR #MMS608H
Price$13,703.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMS608H

PM9200 Speed Reducer Motor Mount Kit - 608 Reducer Size
Mi Item #04061769
MFR #MMS608H

Mfr description
MMS608H
  • All steel construction, adjustable motor base Cadmium plated hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,703.63/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:18
  • Manufacturer Reducer Size
    608
  • Motor Base Overall Length
    30.0000 in
  • Motor Base Overall Width
    37.0000 in
  • Motor Base To Output Center
    16.26 to 20.79 in
  • NEMA Frame Sizes
    254T to 447T
  • Weight
    105.00 lbs

Details

  • CAD Drawing
  • Compatible Base Part Number
    MB507-608
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMS608H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460583570
  • Material
    Steel
  • Mount Component Type
    Motor Mount Support - High
  • Mounting Configuration
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)