Motion
MB507-608

BROWNING
MB507-608

Speed Reducer Motor Mount Base - 507, 608 Reducer Size, 254T to 447T Frame, 30 in Overall Length, 37 in Overall Width
Mi Item #04061771
MFR #MB507-608
Price$3,872.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MB507-608

Speed Reducer Motor Mount Base - 507, 608 Reducer Size, 254T to 447T Frame, 30 in Overall Length, 37 in Overall Width
Mi Item #04061771
MFR #MB507-608

Mfr description
MB507-608
  • All steel construction, adjustable motor base Cadmium plated hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,872.77/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:4
  • Manufacturer Reducer Size
    507, 608
  • Motor Base Overall Length
    30.0000 in
  • Motor Base Overall Width
    20.0000 in
  • Motor Base To Output Center
    15.08 to 20.97 in
  • NEMA Frame Sizes
    254T to 447T
  • Weight
    173.00 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MB507-608
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460583594
  • Material
    Steel
  • Mount Component Type
    Motor Base
  • Mounting Configuration
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)