Motion
00223120-11
Knee Boot - Rubber Upper Material, Nylon Fabric Liner, Red Color, 11 Size
MI ITEM #04061884
MFR #00223120-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boot - Rubber Upper Material, Nylon Fabric Liner, Red Color, 11 Size
MI ITEM #04061884
MFR #00223120-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00223120 12RED INSULATED PAC SIZE11

Specifications

  • Application
    Cold Weather Boot
  • Protection Features
    Dielectric, Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    Rubber
  • Height
    12 in
  • Men'S Size
    11
  • Color
    Red
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Laces
  • Midsole Material
    Wool
  • Shank
    Steel Shank
  • Material
    Rubber
  • Number Of Buckles Straps
    3
  • Standards Met
    ASTM F2413-11 M I/75 C/75 EH
  • Lining Material
    Nylon Fabric
  • Size
    16
  • Type
    Insulated Red Steel Toe Boot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text