Motion
30007
Chain Sling - 12000 (Single) lb @ 90°, 20800 (Double) lb @ 60° Wt Cap, 2 Legs, STEEL, 10 ft OAL, Grade 100
Mi Item #04062600
MFR #30007
Price$813.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Sling - 12000 (Single) lb @ 90°, 20800 (Double) lb @ 60° Wt Cap, 2 Legs, STEEL, 10 ft OAL, Grade 100
Mi Item #04062600
MFR #30007

Mfr description
30007 1/2"X10' ADJUST A LINK
  • Adjust one or multiple links at one time to keep load level and under control
  • Versatile design reduces the need for other slings, saving time and money
  • Grade 100 chain is tougher, longer lasting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$813.83/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Overall Length
    10 ft
  • Ring Inside Length
    4-3/8 in
  • Ring Inside Width
    4-3/8 in
  • Ring Thickness
    0.4430 in
  • Sling Length
    10 ft
  • Weight
    42 lbs

Details

  • Capacity
    12000 lbs
  • Chain Grade
    Grade 100
  • Color
    YELLOW/BLACK
  • Hardware Type
    Sling Hook
  • Material
    STEEL
  • Number Of Legs
    2
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Ring Material
    Steel
  • Sling Type
    Adjustable Link
  • Sling Weight Capacity
    20800 (Double) lb @ 60°, 12000 (Single) lb @ 90°
  • Trademark
    LIFTALLOY™
  • Type
    ADJUST-A-LINK SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)