Specifications
Dimensions
- Bore Diameter75 mm
- Outside Diameter115 mm
- Overall Width20 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6015-2RLDC3V2 RADIAL BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6015-2RS C3 is a 75 mm bore radial/deep groove ball bearing with a 115 mm OD and 20 mm width, double sealed for long life.
- Manufacturer Catalog Number6015-2RS C3
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106968689