Motion
BSF-2432-8

SYMMCO INC
BSF-2432-8

Flanged Bearing - 0.7500 in ID, 1.0000 in OD, 0.5000 in Length, 1.2500 in Flg Dia., 3/16 in Flg Thickness, Powdered Metal Material
MI ITEM #04062999
MFR #BSF-2432-8
Your Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
BSF-2432-8

Flanged Bearing - 0.7500 in ID, 1.0000 in OD, 0.5000 in Length, 1.2500 in Flg Dia., 3/16 in Flg Thickness, Powdered Metal Material
MI ITEM #04062999
MFR #BSF-2432-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.27/each(List $6.02)

Overview

Mfr description
BSF-2432-8 FLANGE BRG

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Material Specification
    CT-1000-K26, SAE841
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Harmonization Code
    848330
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    BSF
  • UPC_NO
    781260101439
  • Weight
    26.8 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text