Motion
FB-68-7

SYMMCO INC
FB-68-7

Flanged Bearing - 0.3750 in ID, 0.5000 in OD, 0.8750 in Length, 0.6875 in Flg Dia., 3/32 in Flg Thickness, Powdered Metal Material
MI ITEM #04063023
MFR #FB-68-7
Your Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
FB-68-7

Flanged Bearing - 0.3750 in ID, 0.5000 in OD, 0.8750 in Length, 0.6875 in Flg Dia., 3/32 in Flg Thickness, Powdered Metal Material
MI ITEM #04063023
MFR #FB-68-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.51/each(List $2.79)

Overview

Mfr description
FB-68-7 SINT BRZ BRG

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Material Specification
    CT-1000-K26, SAE841
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Harmonization Code
    848330
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    FB
  • UPC_NO
    781260040172
  • Weight
    9.67 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought