Motion
IDF6E-20-X139

SMC CORP OF AMERICA
IDF6E-20-X139

Refrigerated Air Dryer - 26.49 scfm @ 50 Hz, 28.96 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 1 Phase, 200/220 V ac, 50/60 Hz, 3/4 BSPT Port Size, R 134.a Refrigerant
Mi Item #04063040
MFR #IDF6E-20-X139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDF6E-20-X139

Refrigerated Air Dryer - 26.49 scfm @ 50 Hz, 28.96 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 1 Phase, 200/220 V ac, 50/60 Hz, 3/4 BSPT Port Size, R 134.a Refrigerant
Mi Item #04063040
MFR #IDF6E-20-X139

Mfr description
IDF6E-20-X139 REFRIGERATED AIR DRY
  • 50/60 Hz operation
  • Max. inlet air temperature: 50°C / 122°F
  • Available in flow rating up to 12.4 m³/min (ANR) 438 scfm (@10°C / 50°F PDP)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    19.600 in
  • Overall Length  
    17.910 in
  • Overall Width
    11.180 in
  • Port Size
    3/4 BSPT
  • Weight
    50.71 lbs

Details

  • Manufacturer Catalog
  • Max Operating Temperature
    104 °F
  • Maximum Air Flow
    28.96 scfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    36 °F
  • Refrigerant Type
    R 134.a
  • Standard Dew Point
    50 °F
  • Supply Current
    1.2/1.3 A
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    1
  • Supply Voltage
    200/220 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)