Motion
KGBA30-PP-AS

INA (SCHAEFFLER)
KGBA30-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 30 mm, Overall Width: 68 mm, Load Capacity: 3600 N
Mi Item #04063129
MFR #KGBA30-PP-AS
Price$521.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGBA30-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 30 mm, Overall Width: 68 mm, Load Capacity: 3600 N
Mi Item #04063129
MFR #KGBA30-PP-AS

Mfr description
KGBA30-PP-AS LINEAR PRECISION BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.70/each

Specifications

Dimensions

  • Overall Height
    67 mm
  • Overall Length
    68 mm
  • Overall Width
    68 mm
  • Shaft Diameter
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Closed
  • Load Capacity
    3600 N
  • Lubrication
    Linear Lube
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Pillow Block Type
    Standard Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    KGBA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)