Motion
KGBAO12-PP-AS

INA (SCHAEFFLER)
KGBAO12-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 12 mm, Overall Width: 32 mm, Load Capacity: 600N
Mi Item #04063132
MFR #KGBAO12-PP-AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGBAO12-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 12 mm, Overall Width: 32 mm, Load Capacity: 600N
Mi Item #04063132
MFR #KGBAO12-PP-AS

Mfr description
KGBAO12-PP-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    32 mm
  • Shaft Diameter
    12 mm

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Open
  • Load Capacity
    600N
  • Lubrication
    Linear Lube
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80°C
  • Pillow Block Type
    Standard Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    KGBAO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)