Motion
KGBAO20-PP-AS

INA (SCHAEFFLER)
KGBAO20-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 20 mm, Overall Width: 45 mm, Load Capacity: 1600 N
MI ITEM #04063134
MFR #KGBAO20-PP-AS
Your Price$397.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGBAO20-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 20 mm, Overall Width: 45 mm, Load Capacity: 1600 N
MI ITEM #04063134
MFR #KGBAO20-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$397.26/each(List $456.85)

Overview

Mfr description
KGBAO20-PP-AS LINEAR PRECISION BEARING

Specifications

  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    20 mm
  • Overall Width
    45 mm
  • Overall Height
    44.50 mm
  • Overall Length
    45 mm
  • Closure Type
    Sealed
  • Lubrication
    Linear Lube
  • Load Capacity
    1600 N
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Series
    KGBAO
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text