Specifications
Dimensions
- Overall Width36 mm
- Shaft Diameter16 mm
Details
- Bushing TypeBall Bushing
- Housing TypeClosed
- Load Capacity710N
- LubricationLinear Lube
- Manufacturer Product Page
- Measurement StandardMetric
- Operating Temperature Range-30 to +80°C
- Pillow Block TypeStandard Block - Single Bearing
- Resistance FeaturesCorrosion Resistant
- SeriesKGBA
Overview
Mfr description
KGBAS16-PP-AS