Specifications
Dimensions
- Overall Width68 mm
- Shaft Diameter30 mm
Details
- Bushing TypeBall Bushing
- Housing TypeClosed
- Load Capacity3600N
- LubricationLinear Lube
- Manufacturer Product Page
- Measurement StandardMetric
- Operating Temperature Range-30 to +80 °C
- Pillow Block TypeStandard Block - Single Bearing
- Resistance FeaturesCorrosion Resistant
- SeriesKGBS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)