Motion
KGNSZ08-PP
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .500 in, Overall Width: 1.688 in, Load Capacity: 152 lbf
MI ITEM #04063146
MFR #KGNSZ08-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .500 in, Overall Width: 1.688 in, Load Capacity: 152 lbf
MI ITEM #04063146
MFR #KGNSZ08-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outer Ring Width
    1.688 in
  • Overall Width
    1.688 in
  • Shaft Diameter
    .500 in

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Closed
  • Load Capacity
    152 lbf
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176°F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KGNZ

Overview

Mfr description
KGNSZ08-PP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought