Motion
KH06-B
Closed Round Rail Ball Bushing - KH Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 0.8661 in Overall Length, 87.68 lbf Load Capacity, Closed
MI ITEM #04063152
MFR #KH06-B
Price$42.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KH Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 0.8661 in Overall Length, 87.68 lbf Load Capacity, Closed
MI ITEM #04063152
MFR #KH06-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.88/each

Specifications

Dimensions

  • Outer Ring Width
    22 mm
  • Outside Diameter
    12 mm
  • Overall Length
    0.8661 in
  • Overall Width
    22 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    6 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    87.68 lbf
  • Load Capacity
    390 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KH
  • Static Load Capacity
    76.439 lbf
  • UPC_NO
    4047643176934

Overview

Mfr description
KH06-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought