Motion
KH12-PP-RROC

INA (SCHAEFFLER)
KH12-PP-RROC

Closed Round Rail Ball Bushing - KH Series, 12 mm Shaft Diameter, 19 mm Outside Diameter, 28 mm Overall Length, Closed
MI ITEM #04063153
MFR #KH12-PP-RROC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KH12-PP-RROC

Closed Round Rail Ball Bushing - KH Series, 12 mm Shaft Diameter, 19 mm Outside Diameter, 28 mm Overall Length, Closed
MI ITEM #04063153
MFR #KH12-PP-RROC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outer Ring Width
    28 mm
  • Outside Diameter
    19 mm
  • Overall Length
    28 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Lubrication
    Linear Lube
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Sealed
  • Series
    KH
  • UPC_NO
    4054364559908

Overview

Mfr description
KH12-PP-RROC LINEAR DRAWN CUP BALL BEARI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought