Motion
KH50-PP-RROC

INA (SCHAEFFLER)
KH50-PP-RROC

Closed Round Rail Ball Bushing - KH Series, 60 mm Shaft Diameter, 62 mm Outside Diameter, 70 mm Overall Length, Closed
MI ITEM #04063156
MFR #KH50-PP-RROC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KH50-PP-RROC

Closed Round Rail Ball Bushing - KH Series, 60 mm Shaft Diameter, 62 mm Outside Diameter, 70 mm Overall Length, Closed
MI ITEM #04063156
MFR #KH50-PP-RROC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KH50-PP-RROC LINEAR DRAWN CUP BALL BEARI

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    62 mm
  • Overall Length
    70 mm
  • Closure Type
    Closed
  • Seal Type
    Sealed
  • Lubrication
    Linear Lube
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    70 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    KH
  • UPC_NO
    4054364466350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text