Motion
APRBENCH

AKRO-MILS
APRBENCH

Bench Pick Rack - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
Mi Item #04063158
MFR #APRBENCH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
APRBENCH

Bench Pick Rack - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
Mi Item #04063158
MFR #APRBENCH

Mfr description
APRBENCH BENCH PICK RACK
  • Made in the USA
  • 16-gauge steel construction
  • Angled shelves keep parts at the front of bin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    21.25 in
  • Length
    12 in
  • Outside Height
    21.25 in
  • Outside Length
    12 in
  • Outside Width
    36.75 in
  • Overall Height
    21.25 in
  • Overall Length
    12 in
  • Overall Width
    36.75 in
  • Width
    36.75 in

Details

  • Accessory Type
    Bench Rack
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Fm Approval
    Not FM Approved
  • Material
    Steel
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)