Motion
SPM16OPNWW

THOMSON (ALTRA)
SPM16OPNWW

Open Round Rail Ball Bushing - Super Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 35.380 / 36.000 mm Overall Width, 1280 N Load Capacity
MI ITEM #04063263
MFR #SPM16OPNWW
List Price$152.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPM16OPNWW

Open Round Rail Ball Bushing - Super Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 35.380 / 36.000 mm Overall Width, 1280 N Load Capacity
MI ITEM #04063263
MFR #SPM16OPNWW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.28/each for your price

Overview

Mfr description
SPM16-OPN-WW SUPER BALL BUSHIN

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Closure Type
    Open
  • Overall Width
    35.380 / 36.000 mm
  • Inner Ring Width
    24.6 mm
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    1410 N
  • Dynamic Load Capacity
    1280 N
  • Load Capacity
    1280 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Outer Ring Width
    36 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    24.270 / 24.600 mm
  • Wiper Type
    Two Wipers
  • Series
    Super
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486266976

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text