Motion
AVF151
1.5 F NPT x 1.5 F NPT Global Forged
Mi Item #04063337
MFR #AVF151
Price$204.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5 F NPT x 1.5 F NPT Global Forged
Mi Item #04063337
MFR #AVF151

Mfr description
AVF-151 BRASS ANGLE HOSE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.72/each

Specifications

Dimensions

  • Weight
    3.82 lbs

Details

  • Connection Type
    FNPT x MNPT
  • End Connections
    Female
  • For Use With
    To be used with a fire hose rack assembly, or as a fire department outlet connection
  • Material
    Brass
  • Maximum Operating Pressure
    300 psi
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)