Motion
63642502594

NORTON ABRASIVES
63642502594

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04063502
MFR #63642502594
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502594

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04063502
MFR #63642502594

Mfr description
63642502594 1-1/2 X 1 X 1/4 120 GRIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 63642502594 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.90 lbs, making it suitable for fine finishing and blending applications.
  • Max Rpm
    25000 rpm
  • Package Quantity
    10
  • UPC_NO
    63642502594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)