Motion
66261058521

NORTON ABRASIVES
66261058521

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 2500 RPM
Mi Item #04063557
MFR #66261058521
Price$246.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058521

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 2500 RPM
Mi Item #04063557
MFR #66261058521

Mfr description
66261058521 CONVOLUTE WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.52/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    2 in

Details

  • Grade
    Medium
  • Long Description
    The 66261058521 is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Medium grade, suitable for blending and finishing.
  • Material
    Silicon Carbide
  • Max Rpm
    2500 rpm
  • Package Quantity
    2
  • UPC_NO
    66261058521
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)