Motion
61463685348

NORTON ABRASIVES
61463685348

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 2 in Wide, 1/2 in Thick
MI ITEM #04063589
MFR #61463685348
List Price$31.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685348

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 2 in Wide, 1/2 in Thick
MI ITEM #04063589
MFR #61463685348

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.49/each for your price

Overview

Mfr description
61463685348 GRINDING WHEEL

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Color
    Black
  • Grade
    Fine
  • Package Quantity
    5
  • UPC_NO
    61463685348
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text