Motion
66252940524

NORTON ABRASIVES
66252940524

Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #04063590
MFR #66252940524
Your Price$193.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252940524

Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #04063590
MFR #66252940524

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$193.09/each(List $268.61)

Overview

Mfr description
66252940524 7" X 1/2 X 1-1/4 WHEEL

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 1
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    3600 rpm
  • Abrasive Material
    Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought