Motion
66252836133

NORTON ABRASIVES
66252836133

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, 120, Wheel Dia: 6 in, Center Hole Dia: 1 in, Brown Color
MI ITEM #04063632
MFR #66252836133
Price$41.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252836133

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, 120, Wheel Dia: 6 in, Center Hole Dia: 1 in, Brown Color
MI ITEM #04063632
MFR #66252836133

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.92/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Disc Diameter
    6 in
  • Face Rim Width
    1/2 in
  • Hole Size
    1 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Includes Nested Arbor Hole Bushing
  • Application
    General Purpose, Ferrous Applications
  • Bond Type
    Vitrified
  • Color
    Brown
  • For Use With
    Bench, Pedestal Grinder
  • Form Type
    Type 1
  • Grade
    Fine
  • Grit Grade
    Fine
  • Grit Number
    100, 120
  • Includes
    7/8" Arbor Bushing
  • Material
    Zirconia Alumina
  • Max Rpm
    4140 rpm
  • Package Quantity
    1
  • Ratings
    ANSI
  • Tool Comp
    Bench Grinder
  • UPC_NO
    66252836133
  • Wheel Color
    Brown

Overview

Mfr description
66252836133 ABRASIVE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought