Motion
66261058526

NORTON ABRASIVES
66261058526

8.0000 in Wheel Dia., Medium Grade, 3.0000 in Arbor Dia.
Mi Item #04063635
MFR #66261058526
Price$359.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058526

8.0000 in Wheel Dia., Medium Grade, 3.0000 in Arbor Dia.
Mi Item #04063635
MFR #66261058526

Mfr description
66261058526 CONVOLUTE WHEEL 8 X 4 X 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.26/each

Specifications

Dimensions

  • Center Hole Diameter  
    3.0000 in
  • Wheel Diameter  
    8.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 66261058526 Convolute Non-Woven & Deburring Wheel with aluminum oxide abrasive features a 3.0000 inch center hole diameter, Medium grade, and 8.0000 inch wheel diameter, designed for blending and surface conditioning operations.
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)