Motion
08834137371

NORTON ABRASIVES
08834137371

Merit Mounted Flap Wheel - Ceramic, 80 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #04063675
MFR #08834137371
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137371

Merit Mounted Flap Wheel - Ceramic, 80 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #04063675
MFR #08834137371

Mfr description
08834137371 2 X 1 X 1/4 80 GRIT FLAP WHE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.90/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Long Description
    The 08834137371 is a mounted flap wheel constructed with ceramic abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.40 lbs, ideal for high-performance grinding and finishing.
  • Max Rpm
    25000 rpm
  • Package Quantity
    10
  • UPC_NO
    08834137371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)