Motion
61463686080

NORTON ABRASIVES
61463686080

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 4 in Wide, 3/8 in Thick
MI ITEM #04063686
MFR #61463686080
Your Price$14.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686080

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 4 in Wide, 3/8 in Thick
MI ITEM #04063686
MFR #61463686080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.93/each(List $17.30)

Overview

Mfr description
61463686080 FILE 4 X 3/8 FF34 FINE INDIA

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Square
  • Color
    Orange
  • Grade
    Fine
  • Package Quantity
    5
  • UPC_NO
    61463686080
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought