Motion
61463624377

NORTON ABRASIVES
61463624377

Mounted Point - Vitrified, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04063689
MFR #61463624377
Your Price$8.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624377

Mounted Point - Vitrified, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04063689
MFR #61463624377

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.11/each(List $8.51)

Overview

Mfr description
61463624377 1 X 2-3/4 MOUNTED POINT

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    36
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    2-3/4 in
  • Material
    Aluminum Oxide
  • Max Rpm
    15530 rpm
  • Point Shape
    A3
  • Point Shape Code
    A3
  • Package Quantity
    5
  • UPC_NO
    61463624377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text