Motion
66253048896

NORTON ABRASIVES
66253048896

Norzon Plus Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 6600 rpm
MI ITEM #04063690
MFR #66253048896
Your Price$31.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253048896

Norzon Plus Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 6600 rpm
MI ITEM #04063690
MFR #66253048896

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.15/each(List $33.68)

Overview

Mfr description
66253048896 TYPE 27 9" X 1/8 X 7/8

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    6600 rpm
  • UPC_NO
    66253048896
  • Package Quantity
    20
  • Weight
    19.80 lbs
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought