Motion
ER-206TM

SEALMASTER
ER-206TM

Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Concentric Collar Locking
Mi Item #04063777
MFR #ER-206TM
Price$375.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ER-206TM

Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Concentric Collar Locking
Mi Item #04063777
MFR #ER-206TM

Mfr description
ER-206TM VA MTO BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$375.37/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    1.5625 in
  • Outer Ring Width  
    0.8750 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.5625 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Locking Device
    Concentric Collar
  • Max Rpm
    5450 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Seal Type
    Contact Seal
  • Series
    ER-T
  • UPC_NO
    662461267295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)