Motion
03774833
9 Piece, 0" to 1/4" Measuring Range, 1.6" Dial Diam, 0-50 Dial Reading, White Dial Test Indicator Kit 0.005mm Accuracy, 2, 4 & 6" Contact Point Length, 1/8" Ball Diam, 0.0005" Dial Graduation
Mi Item #04063877
MFR #03774833
Price$510.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Piece, 0" to 1/4" Measuring Range, 1.6" Dial Diam, 0-50 Dial Reading, White Dial Test Indicator Kit 0.005mm Accuracy, 2, 4 & 6" Contact Point Length, 1/8" Ball Diam, 0.0005" Dial Graduation
Mi Item #04063877
MFR #03774833

Mfr description
13-978-2 CO-AX CENTERING INDICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$510.09/each

Specifications

Dimensions

  • Contact Point Length
    2 in; 4 in; 6 in
  • Dial Diameter
    1.6000 in
  • Dial Reading
    0-50
  • Diameter
    1/8 in

Details

  • Accuracy
    0.0002 in
  • Dial Color
    White
  • Dial Graduation
    0.000500 in
  • Includes
    (3) External Feelers, (3) Internal Feelers, Center Point Feeler, Centering Indicator, Fitted Case, Restraining Arm
  • Kit Type
    Dial Test Indicator
  • Maximum Measurement
    0.2500 in
  • Number Of Pieces
    9
  • Tool Types Included
    Center Point Feeler, External Feeler, Fitted Case, Internal Feeler, Restraining Arm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)