Motion
UCF207HT2D1

NTN
UCF207HT2D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal with Flinger Seal
MI ITEM #04063907
MFR #UCF207HT2D1
List Price$168.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF207HT2D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal with Flinger Seal
MI ITEM #04063907
MFR #UCF207HT2D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.85/each for your price

Overview

Mfr description
UCF207HT2D1 BEARING UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    4.5937 in
  • Bolt Circle Diameter
  • Bearing Number
    UC207HT2D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.3437 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.7500 in
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    5800 lbf
  • Closure Type
    Sealed
  • Radial Static Load Capacity
    3450 lbf
  • End Type
    Open
  • Operating Temperature Range
    HT2 - BU Stabilized to 200C (392F)
  • Replacement Bearing
    UC207HT2D1
  • Cage Material
    Steel
  • Housing ID
    F207D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359502206
  • UPC_NO
    4547359502206
  • Weight
    15.948 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text