Specifications
Dimensions
- Bore Diameter63 mm
- Overall Height75 mm
- Overall Length594 mm
- Overall Width75 mm
- Port Size3/8 BSPP
- Pull Force At 100 Psi1862 N
- Push Force At 100 Psi2182 N
- Rod - Thread SizeM16x1.5 Male Thread
- Rod Size20 mm
- Stroke400 mm
Details
- Alignment Coupler Floating JointJA50-16-150
- Angled Pivot Bracket Ball JointES5063
- Angled Pivot Bracket PlainE5063
- Clevis Mount Detachable Mp2D5063, DS5063 (For ES Accessory)
- Cushion TypeCushion Both Ends
- Cylinder TypeMetric
- Eye Mount - MP4 (Plain)C5063
- Eye Mount Mp6 Ball JointCR5063
- Flange Mount - MF1/MF2F5063
- Foot Mounts - MS1L5063
- Locking PositionWithout Locks
- Lube StyleNon-Lube
- Manufacturer Catalog
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure7 psi
- Mounting TypeBasic, MX0
- Operating Pressure Range7 to 145 psi
- Operating Temperature Range14 to 140 °F
- Options IncludedMagnetic Piston, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPP
- Product TypeTie Rod Air Cylinders
- Proof Pressure218 psi
- Rod ClevisGKM16-32 Steel
- Rod GenderMale
- Rod Thread StandardISO
- Rod TypeSingle Rod
- Seal KitCS95-63
- SeriesCP95
- Sperical Rod EyeKJ16D Female Thread
- Standards MetCETOP, DIN ISO 4393, ISO 6431, VDMA 24 562 (Part 1 and 2)
Overview
Mfr description
CP95SDB63-400 CYLINDER
- Combines lightweight profile barrel design with enclosedtie rodsfor extra strength
- Unique sealsystemensuresefficient proformance and long life
- Fully adjustable cushioning atend of stroke
- Magnetic proximity sensing
- Superior cushioning proformance and kinetic energy absorption