Motion
CRB1BW50S-PS
Rotary Actuator No Magnet Basic Mounting
Mi Item #04064256
MFR #CRB1BW50S-PS
Price$32.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator No Magnet Basic Mounting
Mi Item #04064256
MFR #CRB1BW50S-PS

Mfr description
CRB1BW50S-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.60/each

Specifications

Dimensions

  • Body Size
    50 mm
  • Overall Height
    67 mm
  • Overall Length
    129 mm
  • Overall Width
    78 mm
  • Port 1 Size/Type
    1/8 Female BSPT

Details

  • Actuator Type
    Rotary Single Vane
  • Cushion Type
    Rubber Bumper
  • Magnet
    None
  • Maximum Axial Force
    196 N
  • Maximum Radial Force
    245 N
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Rotation Speed Range
    0.1 to 1 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)