Motion
NCDGWFN25-0600

SMC CORP OF AMERICA
NCDGWFN25-0600

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #04064258
MFR #NCDGWFN25-0600
Price$75.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGWFN25-0600

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #04064258
MFR #NCDGWFN25-0600

Mfr description
NCDGWFN25-0600 NCG CYLINDER
  • Double rod high precision cylinder
  • 6 bore sizes available: 20mm ~ 63mm
  • Air cushion available
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.65/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Overall Height
    1.73 in
  • Overall Length
    16.28 in
  • Overall Width
    1.73 in
  • Port Size
    1/8 NPT
  • Rod Size
    5/16-24 in
  • Rod Size / Thread
    5/16-24 Male UNF
  • Stroke  
    6 in

Details

  • Body Material
    Aluminum
  • Country of Origin
    US
  • Cushion Type
    Urethane Cushion
  • Hardware Type
    Front flange style
  • Magnet
    Built-in
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.08 MPa
  • Mounting Type
    Foot
  • Operating Pressure Range
    +0.08 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Double Rod
  • Series
    NCG
  • Standards Met
    JIS Class 2
  • Type
    Double rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)