Motion
CD85N25-150C-B

SMC CORP OF AMERICA
CD85N25-150C-B

150 Stroke
MI ITEM #04064373
MFR #CD85N25-150C-B
Price$80.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85N25-150C-B

150 Stroke
MI ITEM #04064373
MFR #CD85N25-150C-B

Mfr description
CD85N25-150C-B CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.72/each

Specifications

Dimensions

  • Stroke
    150

Details

  • Body Material
    Stainless Steel
  • Installation Instructions
  • Manufacturer Catalog
  • Minimum Operating Pressure
    +0.08
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    C85
  • Standards Met
    ISO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)