Motion
AS2200-N01-SD

SMC CORP OF AMERICA
AS2200-N01-SD

AS Flow Control w/ 1/8, 1/4 standard Body Size
Mi Item #04064378
MFR #AS2200-N01-SD
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2200-N01-SD

AS Flow Control w/ 1/8, 1/4 standard Body Size
Mi Item #04064378
MFR #AS2200-N01-SD

Mfr description
AS2200-N01-SD FLOW CONTROL
  • Flow rate can be adjusted with a flat head screwdriver
  • Prevents inadvertent manual operation
  • Meter-out and meter-in types can be visually distinguishedby the flow direction symbol on the metal body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Input Port Type
    1/8 Female NPT Threaded in
  • Output Port Type
    1/8 Female NPT Threaded in
  • Overall Height
    35.6 mm
  • Overall Length
    18 mm
  • Overall Width
    14.6 mm

Details

  • Body Material
    Brass, Zinc
  • Flow Coefficient Cv Flow Factor Kv
    3.5 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Threaded
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)