Motion
02-412583
Hydraulic Directional Control Valve - 650 L/min, 171 gpm Max Flow
Mi Item #04064439
MFR #02-412583
Price$2,070.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Directional Control Valve - 650 L/min, 171 gpm Max Flow
Mi Item #04064439
MFR #02-412583

Mfr description
CG2V-10HW-B-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,070.73/each

Specifications

Dimensions

  • Overall Height
    4.8000 in, 121.92 mm
  • Overall Length
    8.9800 in, 228.09 mm
  • Overall Width
    3.2300 in, 82.04 mm
  • Size (ISO-4401)
    ISO-4401-02

Details

  • Manual Override Type
    Plain
  • Maximum Flow Rate
    650 L/min, 171 gpm
  • Mounting Type
    Subplate
  • Series
    10
  • Valve Application
    Industrial Machinery
  • Valve Type
    Relief Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)