Motion
DGMPC-H8-ABK-10

VICKERS BY DANFOSS
DGMPC-H8-ABK-10

System Stak™ Pilot Operated Check Valve - Size 08, 44 psi Cracking Pressure, 119 gpm Max, (1st Function) Check in Port A, Pilot in Port B
MI ITEM #04064453
MFR #DGMPC-H8-ABK-10
List Price$1,581.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMPC-H8-ABK-10

System Stak™ Pilot Operated Check Valve - Size 08, 44 psi Cracking Pressure, 119 gpm Max, (1st Function) Check in Port A, Pilot in Port B
MI ITEM #04064453
MFR #DGMPC-H8-ABK-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,581.16/each for your price

Overview

Mfr description
DGMPC-H8-ABK-10

Specifications

  • Check Valve Type
    Pilot Operated Check Valve
  • Check Location
    Check in Port A, Pilot in Port B
  • Cracking Pressure
    44 psi
  • Maximum Flow Rate
    119 gpm
  • Maximum Operating Pressure
    4570 psi
  • Size (ISO-4401)
    Size 08
  • Seal Material
    Nitrile
  • Model
    02-413112
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text