Motion
DGMPC-H8-ABK-BAK-10

VICKERS BY DANFOSS
DGMPC-H8-ABK-BAK-10

System Stak™ Pilot Operated Check Valve - Pilot Actuation, 119 gpm Max Flow
Mi Item #04064455
MFR #DGMPC-H8-ABK-BAK-10
Price$1,342.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMPC-H8-ABK-BAK-10

System Stak™ Pilot Operated Check Valve - Pilot Actuation, 119 gpm Max Flow
Mi Item #04064455
MFR #DGMPC-H8-ABK-BAK-10

Mfr description
DGMPC-H8-ABK-BAK-10
  • Reduce installation costs
  • Eliminate external leakage
  • Boost resistance to contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,342.96/each

Specifications

Dimensions

  • Overall Height
    3.93 in
  • Overall Length
    300 mm
  • Overall Width
    100 mm
  • Size (ISO-4401)
    Size 08
  • Valve Size
    D05

Details

  • Actuation
    Pilot
  • Body Material
    Cast Iron
  • Check Location
    Check in Port A, Pilot in Port B
  • Check Valve Type
    Pilot Operated Check Valve
  • Design Number
    10
  • Electrical Connector Type
    None
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    179.6 °F
  • Maximum Flow Rate
    119 gpm
  • Maximum Operating Pressure
    4570 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Manifold
  • Seal Material
    Nitrile
  • Series
    DGMPC-8 10 Design
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)