Motion
F3-DGMPC-H8-ABK-BAK-10

VICKERS BY DANFOSS
F3-DGMPC-H8-ABK-BAK-10

System Stak™ Pilot Operated Check Valve - Size 08, 44 psi Cracking Pressure, 119 gpm Max, (1st Function) Check in Port A, Pilot in Port B, (2nd Funtion) Check in Port B, Pilot in Port A
MI ITEM #04064461
MFR #F3-DGMPC-H8-ABK-BAK-10
Price$1,711.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DGMPC-H8-ABK-BAK-10

System Stak™ Pilot Operated Check Valve - Size 08, 44 psi Cracking Pressure, 119 gpm Max, (1st Function) Check in Port A, Pilot in Port B, (2nd Funtion) Check in Port B, Pilot in Port A
MI ITEM #04064461
MFR #F3-DGMPC-H8-ABK-BAK-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,711.85/each

Specifications

Dimensions

  • Size (ISO-4401)
    Size 08

Details

  • Check Location
    Check in Port A, Pilot in Port B
  • Check Location 2Nd Function
    Check in Port B, Pilot in Port A
  • Check Valve Type
    Pilot Operated Check Valve
  • Cracking Pressure
    44 psi
  • Cracking Pressure 2Nd Function
    44 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    119 gpm
  • Maximum Operating Pressure
    4570 psi
  • Model
    02-413058
  • Seal Material
    Viton®

Overview

Mfr description
F3-DGMPC-H8-ABK-BAK-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text