Motion
F3-DGMPC-H8-ABL-10

VICKERS BY DANFOSS
F3-DGMPC-H8-ABL-10

System Stak™ Pilot Operated Check Valve - Size 08, 73 psi Cracking Pressure, 119 gpm Max, (1st Function) Check in Port A, Pilot in Port B
MI ITEM #04064462
MFR #F3-DGMPC-H8-ABL-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DGMPC-H8-ABL-10

System Stak™ Pilot Operated Check Valve - Size 08, 73 psi Cracking Pressure, 119 gpm Max, (1st Function) Check in Port A, Pilot in Port B
MI ITEM #04064462
MFR #F3-DGMPC-H8-ABL-10

Mfr description
F3-DGMPC-H8-ABL-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size (ISO-4401)
    Size 08

Details

  • Check Location
    Check in Port A, Pilot in Port B
  • Check Valve Type
    Pilot Operated Check Valve
  • Cracking Pressure
    73 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    119 gpm
  • Maximum Operating Pressure
    4570 psi
  • Model
    02-413057
  • Seal Material
    Viton®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)