1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Plews & Edelmann
75-068
Super Funnel - 5 in Diameter, 18 in Long, Material Plastic, Black Color
Mi Item #
04064684
MFR #
75-068
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Storage
Safety Cans and Waste Containers
Spouts and Funnels
Plews & Edelmann 75-068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plews & Edelmann
75-068
Super Funnel - 5 in Diameter, 18 in Long, Material Plastic, Black Color
Mi Item #
04064684
MFR #
75-068
Mfr description
75-068 FUNNEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
5 in
Length
18 in
Details
Capacity
2 qt (US)
Color
Black
Includes
028893750680
Material
Plastic
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items