Motion
AL84X 1 FHP FIXED BORE SHV

DODGE
AL84X 1 FHP FIXED BORE SHV

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1 in Bore Size, 7.9300 in O.D., Finished Bore, Not Required Series Bushing, Aluminum Material
MI ITEM #04064743
MFR #AL84X 1 FHP FIXED BORE SHV
Price$69.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AL84X 1 FHP FIXED BORE SHV

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1 in Bore Size, 7.9300 in O.D., Finished Bore, Not Required Series Bushing, Aluminum Material
MI ITEM #04064743
MFR #AL84X 1 FHP FIXED BORE SHV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.21/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1 in
  • Datum Diameter
    7.7800 in
  • Face Width  
    0.5938 in
  • Length Through Bore  
    1.0625 in
  • Outside Diameter  
    7.9300 in
  • Weight
    2.2 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    775829029852
  • Material
    Aluminum
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    775829029852

Overview

Mfr description
MFAL 84 X 1 SHEAVE
  • All products have 2 set screws and this definite advantage results in a tighter grip of the mounted product on the shaft for improved performance
  • Bore range 1/2 to 1-7/16 in
  • 1 & 2 grooves, A-B & 3L-4L-5L belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought