Motion
XLG1000RRR-48MM MTW

REXNORD INC
XLG1000RRR-48MM MTW

Rexnord Modular Plastic Belting Component
Mi Item #04064762
MFR #XLG1000RRR-48MM MTW
Price$90.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG1000RRR-48MM MTW

Rexnord Modular Plastic Belting Component
Mi Item #04064762
MFR #XLG1000RRR-48MM MTW

Mfr description
871.00.01 RRR1000-48MM XLG MTW
  • XLG1000RRR 48mm Wide Raised Rib Rail Track Molded-To-Width MatTop® Chain Molded in Green Low Friction Acetal Material
  • Assembled With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.54/ft

Specifications

Dimensions

  • Chain Pitch  
    1.0 in
  • Mat Thickness  
    14.3 mm
  • Mat Width  
    48 mm
  • Minimum Backflex Radius
    1.97 in

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    XLG
  • Chain Number
    1000RRR
  • Color
    Blue, Green
  • Component Style
    Straight Running
  • Mat Material
    Low Friction Acetal
  • Mat Type
    Raised Rib Belt
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -30 to +80 (Dry) °C, Up to +65 (Wet) °C
  • Percentage Open Area
    40 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)