Motion
5801705
IN1030 Grade TiCN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped, 0.149" thick
MI ITEM #04064764
MFR #5801705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN1030 Grade TiCN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped, 0.149" thick
MI ITEM #04064764
MFR #5801705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Angle
    85 °
  • Length  
    0.491 in
  • Relief Angle
    11 °
  • Thickness  
    0.149 in
  • Width  
    0.314 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN
  • Full Insert Style Code
    APKT120308R IN1030
  • Insert Style
    APKT
  • Manufacturer Grade
    IN1030
  • Material
    Carbide
  • Shape
    Parallelogram

Overview

Mfr description
5801705 APKT120308R IN1030 INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought