Motion
V110-D5CU-N1
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Double Solenoid, Dedicated for Centralized Wiring, Plug-in, 1/8 in
Mi Item #04064785
MFR #V110-D5CU-N1
Price$66.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Double Solenoid, Dedicated for Centralized Wiring, Plug-in, 1/8 in
Mi Item #04064785
MFR #V110-D5CU-N1

Mfr description
V110-D5CU-N1 SOLENOID VALVE
  • 3 Port Solenoid Valve
  • Plug-in
  • Piping Variations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.81/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Electrical Entry
    Dedicated for Centralized Wiring
  • Flow Direction
    3-Way
  • For Use With Series
    VV100
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Plug-in
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Solenoids
    Double
  • Piping Type
    Plug-in
  • Series
    SY100
  • Solenoid Electrical Entry
    Dedicated for Centralized Wiring
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    VV100
  • Voltage Suppressor
    With Surge Voltage Suppressor Non-Polar Type
  • Wire Type
    Dedicated for Centralized Wiring
  • Wiring Type
    Dedicated for Centralized Wiring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)