Motion
SPPBAM25
Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 25 mm, Overall Width: 67 mm
MI ITEM #04064875
MFR #SPPBAM25
List Price$371.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 25 mm, Overall Width: 67 mm
MI ITEM #04064875
MFR #SPPBAM25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371.30/each for your price

Overview

Mfr description
SPPBAM 25

Specifications

  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    25 mm
  • Overall Width
    67 mm
  • Overall Height
    60 mm
  • Overall Length
    78 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    30 mm
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2020 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Static Load Capacity
    2220 N
  • Series
    Super Smart SPPB
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text